COMBINATION WRENCH 12MM

Article no.: 440.12PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 440.12PB
EAN / GTIN 3148515659720
Manufacturer number 440.12PB
L-Number L60130 106372
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Standard keys for all common applications
  • High mechanical performance combined with small dimensions to comply with aviation standards
  • 15° beveled ring head for better access for standard screw connections or flush screws
  • OGV® profile for powerful
  • Gentle tightening of the nuts
  • Mouth beveled by 15°
  • Optimized muzzle-stitching geometry improves accessibility
  • chrome-plated
  • satin finish

Feature:

  • A [mm]: 12
  • B [mm]: 27,0
  • B1 [mm]: 18,0
  • C1 [mm]: 8,4
  • E [mm]: 4,4
  • E1 [mm]: 8,4
  • E2 [mm]: 5,8
  • L [mm]: 162
  • Peso en gramos: 60

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart