{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Standard | Manufacturer’s standard | |
| Measuring range | 7 mm - 14 mm | |
| Graduations can be switched over | 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm; 0.02 mm; 0.05 mm | |
| Reversible reading | mm / inch | |
| Error limit | 0.01 mm | |
| Repetition accuracy | 0.004 mm | |
| Interface | USB interface; Bluetooth® interface; USB interface | |
| IP Index of Protection | IP 67 | |
| Power supply | Battery-powered | |
| Number of batteries contained | 2 | |
| Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
| Measurement contact profile | 1 | |
| minimum groove width | 0.8 mm | |
| maximum groove depth | 2.2 mm | |
| maximum contact point length L (measurement depth) | 34 mm | |
| Gauging force | 1 N - 1.4 N | |
| Measured value saving | Once-off setting of the zero position | |
| Measurement technology | digital | |
| Type of product | Internal quick caliper | 
| Article number | 438985 7-14 | |
| EAN / GTIN | 2050002041011 | |
| Manufacturer number | L107P3 | |
| Manufacturer/responsible person | Kroeplin GmbH, Gartenstraße 50, 36381 SCHLÜCHTERN, Germany, www.kroeplin.com |