• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lever dial indicator with horizontal dial contact point length 14.5 mm, Measuring range per direction / Body ⌀: 0,1/38mm

Article no.: 436355 0,1/38
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Measuring range per direction / Body ⌀ (mm) Unit price incl. VAT

Availability

  • Standard: DIN 2270
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2270
Measuring range per direction 0.1 mm
Scale divisions 0.002 mm
Variation range fe 2 µm
Total variation range ftot 4 µm
Hysteresis error fu 2 µm
Measurement ball ⌀ 2 mm
Pivot range 2×110 degrees
Contact point length 14.5 mm
Gauging force 0.25 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 38 mm
Packaging sturdy box
Type of product Lever dial indicator

Identification & Classification

Article number 436355 0,1/38
EAN / GTIN 4059192013202
Manufacturer number 4302250
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Lever dial indicator with horizontal dial.
High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
Mahr − ruby mounted mechanism with carbide measurement ball. Contact point bearing in one-piece fork, therefore alignment is particularly exact; anti-magnetic.
2/1000 reading.

Application:

As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

Supplied with:

Clamping spigot ⌀ 8 mm.

Optional extras:

Square holder No. 436511, centring holder No. 436512, articulated holder No. 359680.

Spare part:

Spare contact point with carbide or ruby ball tip can easily be ordered from www.hoffmann-group.com.

Note:

Additional information DIN 2270: Graduations 0.01 − deviation range 10 µm, total deviation range 13 µm, hysteresis error 3 µm. Graduations 0.002/0.001 − deviation range 2 µm, total deviation range 4 µm, hysteresis error 2 µm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart