Lever dial indicator with inclined dial, Measuring range (reversible) / housing ⌀: 0,2/39mm

Article no.: 436276 0,2/39
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days

Select article variation and quantity

Measuring range (reversible) / housing ⌀ (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range per direction 0.2 mm
Scale divisions 0.002 mm
Variation range fe 5 µm
Total variation range ftot 20 µm
Hysteresis error fu 3 µm
Measurement ball ⌀ 2 mm
Pivot range 2×110 degrees
Contact point length 15.2 mm
Gauging force 0.3 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 39 mm
Packaging sturdy box
Type of product Lever dial indicator

Identification & Classification

Article number 436276 0,2/39
EAN / GTIN 4946368676258
Manufacturer number 513-445-10E
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

With dial inclined at 20°.
High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
Mitutoyo − ruby mounted mechanism with carbide measurement ball. Unaffected by magnetic fields.

Application:

As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

Supplied with:

Clamping spigot ⌀ 8 mm.

Optional extras:

Square holder No. 436511, centring holder No. 436512, articulated holder No. 359680.

Spare part:

Spare contact point with carbide or ruby ball tip can easily be ordered from www.hoffmann-group.com.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart