{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Article no of the battery / rechargeable battery fitted | Battery | |
| Measuring range | ±0.9 mm | |
| Reversible reading | 0.0002 mm | |
| Reversible reading | 0.00001 inch | |
| Reversible reading | mm / inch | |
| Partial measurement range | ±0.4 mm | |
| Display range of the scale | ±0.150 / ±0.0006 mm | |
| Error limit | 0.0006 mm | |
| Error limit partial measurement range | 0.0003 mm | |
| Interface | USB interface | |
| IP Index of Protection | IP 54 | |
| Gauging force | 0.7 N - 0.9 N | |
| Free stroke | 2,4 / 2,9 mm | |
| Clamping shank ⌀ h6 | 8 mm | |
| Power supply | cordless | |
| Measurement technology | digital | |
| Body ⌀ | 65 mm | |
| Thickness of housing | 35 mm | |
| Packaging | sturdy box | |
| Type of product | Precision dial comparators |
| Article number | 434670 2001 | |
| EAN / GTIN | 4059192014940 | |
| Manufacturer number | 4346100 | |
| Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |