{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Measuring range | 0 mm - 12.5 mm | |
| Reversible reading | 0.0001 mm | |
| Reversible reading | 0.00001 inch | |
| Reversible reading | mm / inch | |
| Height of numerals | 11 mm | |
| Measurement variation E MPE (measurement range) | 0.0018 mm | |
| Interface | USB interface; USB interface; MAHR i-wi radio system | |
| IP Index of Protection | IP 42 | |
| Gauging force | 0.65 – 0.90 N | |
| Clamping shank ⌀ h6 | 8 mm | |
| Measured value saving | MAHR reference-lock system | |
| Preset function | yes | |
| Measurement technology | digital | |
| Body ⌀ | 58.4 mm | |
| Thickness of housing | 35.8 mm | |
| Loop on the back of the dial indicator | no | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2450 | |
| Type of product | dial gauge |
| Article number | 434660 12,5 | |
| EAN / GTIN | 4059192066529 | |
| Manufacturer number | 4337770 | |
| Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |