Digital dial indicator 0.01 mm reading, Measuring range: 25mm

Article no.: 434090 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 31.45 /pcs.
  • US $ 96.00 /pcs.
on request
In stock Available in 5-10 working days
186 pieces in stock 186 pieces available in 5-10 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 42
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 25 mm
Measurement variation E MPE (measurement range) 0.02 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 42
Gauging force ≤ 1.8 N
Clamping shank ⌀ h6 8 mm
Clamping shank length 40 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Depth 23 mm
Length 208 mm
Width 38 mm
Loop on the back of the dial indicator no
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Type of product dial gauge

Identification & Classification

Article number 434090 25
EAN / GTIN 4946368131276
Manufacturer number 575-121
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Digital indicator with zero display in any position. Strong metal housing, precision bearing plunger spindle. 20,000 h of continuous operation on a single battery.

Function:

IP42: Protected against water falling obliquely (dripping water) up to 15° relative to normal operating position and protected against penetration by foreign bodies with ⌀ > 1 mm However, tools and wires should be kept away.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497080, spare and special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart