2-jaw small parts puller with force-amplifying, self-centering jaws, up to 80 mm jaw opening, 80 mm reach

Article no.: 43-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 43-3
EAN / GTIN 4021176015946
Manufacturer number 43-3
L-Number L80010 187
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The handy 2-jaw puller with force-amplifying and self-centering jaws is used for the sensitive removal of small bearings, gears, and discs in tight, hard-to-reach spaces. The compact and space-saving design of the puller, with narrow jaws that widen towards the claw, is particularly suitable for electric motors. The freely movable pin on the T-handle ensures comfortable one-handed tightening of the spindle in the tightest of spaces.
  • Self-centering of the jaws through manual tightening of the spindle (Autogrip Technology)
  • Integrated, freely movable pen on the T-handle ensures manual spindle drive in tight spaces

Feature:

  • Material: tool steel
  • Total width [mm]: 100 mm
  • Total width [inch]: 3 15/16
  • Total depth [mm]: 22 mm
  • Total depth [inch]: 7/8
  • Total height [mm]: 125 mm
  • Total height [inch]: 4 15/16
  • Thread dimension: M9
  • Span outside pull-off (max.) [inch]: 3 3/16
  • Span outside pull-off (min.) [inch]: 3/8
  • Span outside pull-off (max.) [mm]: 80 mm
  • Clamping depth, external puller [mm]: 80 mm
  • Clamping depth external puller [inch]: 3 3/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 2 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/16
  • Hook base width (claw width J) [mm]: 11 mm
  • Hook base width (claw width J) [inch]: 7/16
  • Hook base depth usable (claw depth usable O) [mm]: 10,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 7/16
  • Total hook root depth (total claw depth H) [mm]: 20,5 mm
  • Total hook root depth (total claw depth H) [inch]: 13/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/16
  • Span inside pull-out (min.) [in.]: 3/8
  • Max. tensile force [kN]: 10 kN
  • Max. tractive force [t]: 1 t
  • Max. pulling force [US t. sh.]: 1.10
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 80 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart