Flare-nut wrench set, 5 pieces ( 7 to 19 mm), in pouch

Article no.: 43.JE5T
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 43.JE5T
EAN / GTIN 3148515291203
Manufacturer number 43.JE5T
L-Number L60130 1539
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Open double ring spanner with stop edge: head reinforced by the stop edge for powerful tightening and loosening
  • Examples: Brake hoses, fuel injector nuts
  • The stop edge also holds the spanner on the nut
  • Short shaft for better handiness
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 7x9 - 8x10 - 11x13 - 12x14 - 17x19
  • Container: bag: N.38A-5B
  • [kg]: 0.330

Supplied with:

  • A [mm]: 7x9 - 8x10 - 11x13 - 12x14 - 17x19
  • Case: N.38A-5B

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart