Digital internal micrometer set with data output, Measuring range: 50-100mm

Article no.: 428941 50-100
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: USB interface; USB interface
  • IP Index of Protection: IP 65
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 50 mm - 100 mm
Reversible reading mm / inch
Interface USB interface; USB interface
IP Index of Protection IP 65
Measured value saving MAHR reference-lock system
Measurement technology digital
Number of measuring heads 4
Number of setting rings 2
Setting ring ⌀ 60/85 mm
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Button cell
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product 3-point internal micrometer

Identification & Classification

Article number 428941 50-100
EAN / GTIN 4059192065003
Manufacturer number 4191243
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

3-point internal micrometers / internal quick measuring devices with connection thread to easily change the measuring heads. Self-centring micrometer head from 12 mm with carbide measuring jaws. From 40 mm the micrometer head is of aluminium, to save weight. From 12 mm for measuring down to the bottom of the hole.
Internal micrometers with high-quality ratchet, fast measurements via spindle pitch of 1.5 mm. Practical measuring functions, e.g. 3 PRESET, tolerance display via symbols, ABS.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Digital internal micrometers No. 428931 with appropriate setting rings.

Optional extras:

Extension No. 428950, data cable No. 498941, setting rings No. 484030, clamping plate for outside micrometer stand No. 428951.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart