Extension for IMICRO internal micrometer, Type: 2/500

Article no.: 428802 2/500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Size11-14 to 17-20 mm
Length 500 mm
Type of product Extension

Identification & Classification

Article number 428802 2/500
EAN / GTIN 7630041108576
Manufacturer number 00840302

Description

Version:

Extensions for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428800; 428830.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart