Workshop stand (metric)

Article no.: 42291
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 42291
EAN / GTIN 4020772042295
Manufacturer number 42291
L-Number L30090 104
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Workshop stand, with longitudinal grip screwdriver No. 906 and cross grip screwdriver No. 906Q (mm), 9-piece.
Blades: CHROME VANADIUM, hardened and nickel-plated.
Handle: Made of impact-resistant plastic, (cadmium-free), red.
Stator: Pure, impact-resistant plastic, with connection clip for mounting additional workshop stands.

Feature:

  • Contents: SW x Blade length L1: 906-1.5x, 2x, 2.5x, 3x90; 906Q-4x, 5x150, 6x, 8x, 10x200
  • Weight: 860 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart