{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    
                                
| Series | QuantuMike | |
| Standard | ISO 3611 | |
| Measuring range | 25 mm - 50 mm | |
| Scale divisions | 0.001 mm | |
| Measurement deviation E MPE | ±1 µm | |
| Spindle ⌀ | 6.35 mm | |
| Spindle pitch | 2 mm | |
| Ratchet | yes | |
| Interface | USB interface; USB interface | |
| IP Index of Protection | IP 65 | |
| Measurement technology | digital | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Battery type | Button cell | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | Outside micrometer | 
| Article number | 421573 25-50 | |
| EAN / GTIN | 4550501379687 | |
| Manufacturer number | 293-141-40 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |