3-jaw universal puller with swiveling jaws, up to 90 mm spread, 120 mm reach

Article no.: 42-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 42-3
EAN / GTIN 4021176787904
Manufacturer number 42-3
L-Number L80010 295
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 3-jaw universal puller with swiveling jaws is used for pulling bearings, gears, and discs in all common sizes for crafts, workshops, and industry. It allows for the loosening of any component that is mounted on a shaft and accessible from the outside. The swiveling jaws also provide maximum freedom of movement for individual adaptation to the respective spread and depth, even in restricted environmental conditions. The 3-jaw design guarantees an even weight distribution and thus a particularly secure hold on the part being pulled. Within series 42, there are various designs of the puller. Up to model 41-2, the puller is equipped with a T-handle and a flat pressure piece for work in tight spaces. Starting from model 42-3, the puller features a hexagon drive and a dual spindle tip. This allows for achieving the highest pulling forces (3 to 7 tons).
  • Swiveling puller jaws allow for work in tight spaces while simultaneously providing individual adjustment for spread and reach.
  • 3-jaw provides an even distribution of force and allows for greater pulling forces.

Feature:

  • Material: tool steel
  • Total width [mm]: 107 mm
  • Total width [inch]: 4 3/16
  • Total depth [mm]: 107 mm
  • Total depth [inch]: 4 3/16
  • Total height [mm]: 170 mm
  • Total height [inch]: 6 11/16
  • Width across flats [mm]: 13 mm
  • Thread dimension: M12 x 1,5
  • Span outside pull-off (max.) [inch]: 4
  • Span outside pull-off (min.) [inch]: 5/8
  • Span outside pull-off (max.) [mm]: 90 mm
  • Clamping depth, external puller [mm]: 120 mm
  • Clamping depth external puller [inch]: 4 3/4
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 18 mm
  • Hook base width (claw width J) [inch]: 11/16
  • Hook base depth usable (claw depth usable O) [mm]: 13,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 9/16
  • Total hook root depth (total claw depth H) [mm]: 22 mm
  • Total hook root depth (total claw depth H) [inch]: 7/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 7,5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/4
  • Max. torque [Nm]: 40 Nm
  • Max. torque [ft lb]: 29.50
  • Max. tensile force [kN]: 30 kN
  • Max. tractive force [t]: 3 t
  • Max. pulling force [US t. sh.]: 3.31
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 90 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart