Digital depth gauge, Measuring range: 300mm

Article no.: 418802 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 25.97 /pcs.
  • US $ 30.68 /pcs.
on request
In stock Available in 5-10 working days
34 pieces in stock 34 pieces available in 5-10 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 300 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 inch
Reversible reading mm / inch
Error limit 0.04 mm
Measurement technology digital
Cross-section measuring beam 23.5 × 9 mm
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 LR44
Type of product Depth gauge

Identification & Classification

Article number 418802 300
EAN / GTIN 4045197528889
Manufacturer number 418802 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Easy-to-read display. Optimum sliding characteristics are ensured by double Vee guides. Measurement head of hard-coated aluminium with two tapped holes at 90° (M2.5) to take the measuring tips.

Supplied with:

Contact point No. 434900 size 2, 3 measurement heads No. 418803 size 150, 300 and 450 mm, 1 battery No. 081560 size LR44 and manufacturer’s test certificate.

Optional extras:

All spare and special contact points No. 434900 - 434915 with M2.5 thread.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart