Digital depth gauge with data output, Measuring range: 750mm

Article no.: 418710 750
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 80.22 /pcs.
  • US $ 87.34 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Interface: USB interface; Digimatic interface
  • Measured value saving: once-off setting of the zero position
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 750 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.06 mm
Interface USB interface; Digimatic interface
Measured value saving once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 250 mm
Cross-section measuring beam 20×6 mm
Packaging Wallet
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Type of product Depth gauge

Identification & Classification

Article number 418710 750
EAN / GTIN 4946368377087
Manufacturer number 571-206-10
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de

Description

Version:

Measured result is displayed in easy-to-read digits. The measuring faces are precision lapped.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Additional extension base No. 418744.
Data cables No. 497080 and 497100.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart