Digital universal caliper DIGI ULISSE I/E, Measuring range: 250mm

Article no.: 417700 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
In stock Available in 3-4 working days
24 pieces in stock 24 pieces available in 3-4 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface
  • IP Index of Protection: IP 67
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 250 mm
Measuring range outside 0 mm - 210 mm
Measuring range inside 24 mm - 250 mm
Scale divisions 0.01 mm
Reversible reading mm / inch
Error limit 0.03 mm
Interface RS232 interface; USB interface
IP Index of Protection IP 67
Jaw length 64 mm
Ball ⌀ measuring tips 2.5 mm
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 417700 250
EAN / GTIN 2050001670816
Manufacturer/responsible person NOLAN srl, Via Malpighi 87, 48018 FAENZA, Italia, www.calibridemm.it

Description

Version:

Digital universal caliper for a variety of internal and external measurements, with exchangeable measuring tips.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Digital caliper including 1 battery No. 081560 size CR2032.
Interchangeable measuring tips with ball ⌀ 2.5 mm.

Optional extras:

Data cable No. 498948.

Spare part:

Battery compartment cover No. 417702.

Note:

Other measuring tips on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart