Double ring ratchet spanner SW 3/8 x 7/16″ L.139mm

Article no.: 41562428
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 41562428
EAN / GTIN 4018754164462
Manufacturer number 41562428
L-Number L60010 2601
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Inch, unequal Jaw widths
  • Double hexagon with AS-Drive profile
  • Straight version
  • 22 tpi
  • All-steel, chrome-plated
  • Fed. Spec. GGG-W-001405

Feature:

  • a: 9 mm
  • d1: 20 mm
  • d2: 23 mm
  • Length mm (L): 139 mm
  • Drive profile: Double hexagon AS-drive
  • Weight: 90g
  • Width across flats 1 [inch]: 3/8 ″
  • Width across flats 2 [inch]: 7/16 ″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart