{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Works standard | |
| Measuring range | 0 mm - 300 mm | |
| Scale divisions | 0.01 mm | |
| Error limit | 0.04 mm | |
| Jaw length | 90 mm | |
| Internal jaw ⌀ | 10 mm | |
| Measurement technology | digital | |
| all parts | hardened | |
| Weight | 0.5 kg | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 LR44 | |
| Type of product | Workshop calipers |
| Article number | 415528 300 | |
| EAN / GTIN | 4045197492494 | |
| Manufacturer number | 415528 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |