{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Works standard | |
| Scale divisions | 0.01 mm | |
| Scale divisions | 0.0005 inch | |
| Reversible reading | mm / inch | |
| Error limit | 0.03 mm | |
| Interface | USB interface | |
| IP Index of Protection | IP 67 | |
| Jaw length | 100 mm | |
| Internal jaw ⌀ | 10 mm | |
| Measurement technology | digital | |
| Material | Stainless steel, INOX | |
| all parts | hardened | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | Workshop calipers |
| Article number | 415366 200 | |
| EAN / GTIN | 2050001894021 | |
| Manufacturer/responsible person | NOLAN srl, Via Malpighi 87, 48018 FAENZA, Italia, www.calibridemm.it |