Digital caliper IP67 with data output, Measuring range: 150mm

Article no.: 412628 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 12.79 /pcs.
  • US $ 22.99 /pcs.
on request
In stock Available in 5-10 working days
71 pieces in stock 71 pieces available in 5-10 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Depth gauge: rectangular 3.7×1.4
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.02 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.4
Interface USB interface; Digimatic interface
IP Index of Protection IP 67
Jaw length 40 mm
Measured value saving Once-off setting of the zero position
Auto switch-off yes
Working time 15000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Type of product Universal calipers

Identification & Classification

Article number 412628 150
EAN / GTIN 4946368693941
Manufacturer number 500-716-20
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Electronic caliper with absolute electronics and large easy-to-read display. Resistant to water, oil, and dust. Low energy consumption permits 18000 h continuous use on a single battery (size 300: 5000 h). The device is turned on automatically when it is moved and switches off automatically when not used for about 20 minutes.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Connecting cable (screw-on) No. 497085.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart