2-jaw universal puller with swiveling jaws, grease hydraulic spindle, up to 180 mm spread, 200 mm reach

Article no.: 41-5-B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 41-5-B
EAN / GTIN 4021176887345
Manufacturer number 41-5-B
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller with swiveling jaws and hydraulic spindle is used for pulling bearings, gears and discs in all common sizes for crafts, workshops, and industry. The hydraulic spindle achieves an average pulling force of up to 10 t. This allows for loosening any component that is mounted on a shaft and is freely accessible from the outside. The swiveling jaws also provide maximum freedom of movement for individual adaptation to the respective spread and depth, even under restricted environmental conditions. For pulling operations in tight spaces, the mechanical spindle can be utilized.
  • Swiveling puller jaws allow for work in tight spaces while simultaneously providing individual adjustment for spread and reach.
  • The hydraulic spindle guarantees easy and controlled removal of particularly tight-fitting parts with minimal effort.

Feature:

  • Material: tool steel
  • Total width [mm]: 204 mm
  • Total width [inch]: 8 1/32
  • Total depth [mm]: 42 mm
  • Total depth [inch]: 1 5/8
  • Total height [mm]: 420 mm
  • Total height [inch]: 16 9/16
  • Width across flats [mm]: 12 mm
  • Thread dimension: M10
  • Span outside pull-off (max.) [inch]: 7 1/8
  • Span outside pull-off (min.) [inch]: 1 1/32
  • Span outside pull-off (max.) [mm]: 180 mm
  • Clamping depth, external puller [mm]: 200 mm
  • Clamping depth external puller [inch]: 7 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 34 mm
  • Hook base width (claw width J) [inch]: 1 5/16
  • Hook base depth usable (claw depth usable O) [mm]: 23 mm
  • Hook root depth usable (claw depth usable O) [inch]: 7/8
  • Total hook root depth (total claw depth H) [mm]: 35 mm
  • Total hook root depth (total claw depth H) [inch]: 1 3/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 15 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 5/8
  • Max. torque [Nm]: 15 Nm
  • Max. torque [ft lb]: 11.06
  • Max. tensile force [kN]: 100 kN
  • Max. tractive force [t]: 10 t
  • Max. pulling force [US t. sh.]: 11.02
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 11.06
  • Separation diameter (min. - max.) [mm]: 0 mm - 180 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart