2-jaw universal puller with swiveling jaws, up to 180 mm spread, 200 mm reach

Article no.: 41-5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 41-5
EAN / GTIN 4021176836343
Manufacturer number 41-5
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller with swiveling jaws is used for pulling bearings, gears, and discs in all common sizes for crafts, workshops, and industry. It allows for the loosening of any component that sits on a shaft and is externally accessible. The swiveling jaws also provide maximum freedom of movement for individual adjustment to the respective spread and depth, even in restricted environmental conditions. Within series 41, there are various versions of the puller. The compact model 41-0 features a hexagon drive and a flat pressure piece on the spindle. The models 41-1 and 41-2 have a freely movable T-handle instead of the hexagon, allowing for work in tight spaces. Starting from size 41-3, the pullers are equipped with a hexagon drive and a dual spindle tip. This allows for the largest pulling forces to be achieved (3 to 7 tons).
  • Swiveling puller jaws allow for work in tight spaces while simultaneously providing individual adjustment for spread and reach.
  • Anti-slip safety (spindle neck) at the spindle head for safe work with wrench

Feature:

  • Material: tool steel
  • Total width [mm]: 204 mm
  • Total width [inch]: 8 1/32
  • Total depth [mm]: 42 mm
  • Total depth [inch]: 1 5/8
  • Total height [mm]: 325 mm
  • Total height [inch]: 12 13/16
  • Width across flats [mm]: 22 mm
  • Thread dimension: G 1/2 inch
  • Span outside pull-off (max.) [inch]: 7 1/8
  • Span outside pull-off (min.) [inch]: 1 1/32
  • Span outside pull-off (max.) [mm]: 180 mm
  • Clamping depth, external puller [mm]: 200 mm
  • Clamping depth external puller [inch]: 7 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 34 mm
  • Hook base width (claw width J) [inch]: 1 5/16
  • Hook base depth usable (claw depth usable O) [mm]: 23 mm
  • Hook root depth usable (claw depth usable O) [inch]: 7/8
  • Total hook root depth (total claw depth H) [mm]: 35 mm
  • Total hook root depth (total claw depth H) [inch]: 1 3/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 15 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 5/8
  • Max. torque [Nm]: 150 Nm
  • Max. torque [ft lb]: 110.64
  • Max. tensile force [kN]: 70 kN
  • Max. tractive force [t]: 7 t
  • Max. pulling force [US t. sh.]: 7.72
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 180 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart