Diamond cut-off wheel D1A1R 230x3.8x22.23 mm D852 (very coarse) for grey and nodular cast iron

Article no.: 4007220956021
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 4007220956021
EAN / GTIN 4007220956021
Manufacturer number 68423228
L-Number L51220 9
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Electroplated diamond cut-off wheels are used for both wet and dry grinding. Electroplated diamond cut-off wheels with grit size D 852 are exceptionally well-suited to machining grey cast iron and nodular cast iron (GG and GGG or GJL and GJS) as well as for use in robots. They are characterized by their particularly efficient cutting performance because of their large chip spaces.

Feature:

  • Protective segment per side: no
  • Shape: D
  • Width, metric: 3.8 mm
  • Blade thickness: 1.8 mm
  • Dia. hole: 22.23 mm
  • Dia. external, metric: 230 mm
  • Grit size: D 852

Advantage:

  • Very long tool life.
  • Ideal for work on deep areas because of the constant tool diameter.
  • Easy and quick elimination of metal contamination.
  • Minimized dust formation due to the monolayer coating and coarse chips.

Application:

  • Recommendations for use: The 230 mm diameter is suitable for commercially available angle grinders.
  • Applications: Cutting; Cutting out holes; Deburring; Grinding out; Grouting
  • Drive types: Angle grinder; Stationary machines

Material:

  • Materials that can be worked:
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Materials that can be worked: Grey/nodular cast iron (GG/GJL, GGG/GJS)

Supplied with:

  • Customer-specific tool solutions are available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart