COMBICLICK felt discs CC-FR dia. 125 mm for pre-polishing and high-gloss polishing with an angle grinder

Article no.: 4007220936078
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing wheel

Identification & Classification

Article number 4007220936078
EAN / GTIN 4007220936078
Manufacturer number 42003025
L-Number L51100 702
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The COMBICLICK system consists of a specially developed backing pad and a stable holder on the back of the tool. With the backing pad, COMBICLICK tools can be used on standard angle grinders. The special geometry of the cooling slots ensures a high air flow rate, which significantly reduces the thermal load on the abrasive and the workpiece. The quick-clamping system, the robust holder, the secure locking of the tool and the integrated cooling system result in up to 30 % lower workpiece temperature, 25 % higher cutting performance, 30 % longer tool life and better utilisation of the abrasive compared to conventional tools. Suitable for polishing with polishing paste bars, abrasive pastes or diamond polishing pastes in face grinding on medium and large surfaces.

Feature:

  • RPM, max: 9650 RPM
  • RPM, opt: 1500 RPM
  • ø outer metric: 125 mm

Advantage:

  • Highly economical due to very long service life.
  • Precise work over the entire service life, as it is very dimensionally stable.
  • Innovative quick-clamping system guarantees convenient handling and cool grinding.
  • Extremely quick and easy tool change reduces process costs.
  • With COMBICLICK, scratches caused by protruding clamping parts are avoided and a very high utilisation of the available abrasive is achieved.

Application:

  • Recommendations for use: Use COMBICLICK felt tips with COMBICLICK backing pad on variable-speed angle grinders. For best performance, use at a recommended cutting speed of 5-10 m/s. This achieves an ideal compromise between polishing performance, temperature load on the workpiece and tool wear. When changing the polishing paste, use a new, unused felt wheel.
  • Machining tasks: Polishing
  • Drive types: Angle grinder; cordless angle grinder

Material:

  • Machinable materials:
    • Aluminium
    • brass
    • bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosets (GRP, CFRP)
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc

Supplied with:

  • Please order COMBICLICK backing pad separately.
  • Please order grinding and polishing pastes separately.

Note:

  • For safety reasons, the specified maximum permissible speed must never be exceeded.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart