accessory adapter pair for wheel brushes knotted and deburring brushes with hole 50.8 to 16-20

Article no.: 4007220900376
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220900376
EAN / GTIN 4007220900376
Manufacturer number 43690035
L-Number L51700 100747
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD TOOLS offers various adapters for wheel brushes with holes. Suitable for knotted wheel brushes with a diameter of 200-250 mm and crimped wheel brushes designed as deburring brushes.

Feature:

  • Shape: No information
  • Suitable for hole diameter [mm]: 50.8 mm
  • Suitable for: RBG, knotted wheel brushes, dia. 200–250 mm, RBU, deburring brush type dia. 200–250 mm
  • Dia. hole included in the set: 16/18/20

Advantage:

  • Brushes can be used on all tool drives as the hole diameter is adjusted to the required dimension.
  • Secure hold of the brush thanks to highly accurate fit.

Supplied with:

  • A set consists of 3 adapter pairs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart