Needle file holder type NFH 212 quick-mounting handle made of wood 92 mm for needle file dia. 3-4.5 mm (10)

Article no.: 4007220669532
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Booklet

Identification & Classification

Article number 4007220669532
EAN / GTIN 4007220669532
Manufacturer number 12299010
L-Number L51060 283
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The PFERD TOOLS product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD TOOLS offers handles for a wide variety of files. PFERD TOOLS offers quick-mounting handles for needle files, diamond files and smaller machinist's and precision files. They enable quick and easy clamping of files into the handle. Quick-mounting handles for needle files with 3–4.5 mm tang diameter. Practical and lightweight.

Feature:

  • PFERD type: NFH 212
  • Suitable for dia. metric: 3,0 / 3,25 / 3,5 / 3,75 mm
  • Length, total: 92 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart