PFERD TOOLS Bench grinding wheel dia. 175x25 mm centre hole dia. 51 mm A46 for general grinding work

Article no.: 4007220607701
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220607701
EAN / GTIN 4007220607701
Manufacturer number 39010119
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • PFERD TOOLS sanding block discs are designed for the sanding blocks commonly available on the market.
  • The UNIVERSAL version is ideal for universal use in the workshop sector.

Feature:

  • Max RPM: 3750 rpm
  • Width metric: 25 mm
  • Bore Ø: 51 mm
  • Ø Exterior metric: 175 mm
  • Grit size: 46

Advantage:

  • Long tool life.
  • High stability of the shape.
  • High grinding performance.
  • Integrated reducing sleeves for mounting on almost any sanding block spindle.

Application:

  • Application recommendations: Regular removal of the disc releases sharp grain and maintains a straight grinding surface. Adjust the workpiece support continuously to the grinding wheel diameter (gap width max. 3 mm).
  • Machining tasks: Deburring; Sharpen; Edge processing (chamfering, rounding)
  • Drive types: Bench grinder

Material:

  • Machinable materials:
    • Cast iron
    • Stainless steel (INOX)
    • Steel

Note:

  • The maximum permissible peripheral speed is 35 m/s.
  • For safety reasons, the specified maximum permissible speed must never be exceeded.
  • Before clamping, the abrasive body must be subjected to a sound test to ensure that it is not cracked (undamaged abrasive bodies give a clear sound).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart