PFERD TOOLS COMBIDISC aluminium oxide abrasive disc CD 50x50 mm A60 for general use

Article no.: 4007220602355
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220602355
EAN / GTIN 4007220602355
Manufacturer number 42799034
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Square sanding sheets for universal use from coarse to fine grinding in industry and handcraft.
  • Achieve coarse to fine surfaces with a linear grinding result.
  • For the grinding of corners, for the preparation of linear grinding patterns.
  • PFERD TOOLS-EFFICIENCY recommends COMBIDISC tools to reduce tool change and setup times.

Feature:

  • Clamping system: CD system
  • Width metric: 35 mm
  • Abrasive media: Corundum A.
  • Length metric: 35 mm
  • Grit size: 60

Advantage:

  • High cost-effectiveness due to rapid tool changes.
  • High comfort due to smooth running and high precision.
  • No interference in use due to sticking, slipping or loosening.

Application:

  • Application recommendations: Use COMBIDISC sanding sheets for linear sanding with sanding sheet holder on compressed air file unit. Use grinding oil suitable for the material to significantly increase tool life and grinding performance.
  • Machining tasks: Cleaning; Deburring; Step-by-step fine grinding; Equalize; Paint removal; Roughening; Sharpen; Surface treatment; Weld seam dressing; Edge processing
  • Drive types: Hand-held file

Material:

  • Machinable materials:
    • Malleable cast iron
    • Brass
    • Bronze
    • Cast steel
    • Copper
    • Fiber-reinforced thermosets (GRP, CFRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, tempered steels above 1,200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with hardnesses > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titan
    • Titanium alloys

Supplied with:

  • Please order the COMBIDISC sanding blade holder separately.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart