PFERD TOOLS COMBIDISC abrasive disc CD dia. 50 mm VICTOGRAIN-COOL80 for steel and stainless steel

Article no.: 4007220555415
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220555415
EAN / GTIN 4007220555415
Manufacturer number 42705080
L-Number L51700 101610
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Excellent for surface and edge grinding.
  • The fiber back reinforces the sanding sheet and improves material removal.
  • The VICTOGRAIN abrasive grains are fixed to the carrier with one side of the triangle.
  • As a result, they are particularly tightly integrated and, in conjunction with the slim shape, offer an extremely large chip space, making the machining process even more efficient.
  • The structural structure of the triangles of VICTOGRAIN has also been specially adapted.
  • The very small crystals within the triangle provide optimal wear behavior: Very sharp cutting edges are always available, but only a necessary minimum of the abrasive grain/triangle breaks away.
  • The combination of these features provides the user with the ultimate, constant peak performance in cool grinding and an extremely long tool life with uniform surface roughness of the workpiece.
  • The clamping system CD has a screw connection with female thread (metal/plastic) on the tool side.
  • Also suitable for the systems used in the market: PSG, Power lock type II ″turn on″, SocAtt, turn on.
  • PFERD TOOLS-ERGONOMICS recommends COMBIDISC as an innovative tool solution in order to sustainably reduce the vibration, noise and dust generated during use and to improve working comfort. PFERD TOOLS-EFFICIENCY recommends COMBIDISC tools to reduce tool change and setup times.

Feature:

  • Clamping system: CD system
  • RPM, opt., by: 3800 rpm
  • RPM, opt., to: 13000 rpm
  • Abrasive media: VICTOGRAIN-COOL
  • Ø Exterior metric: 50 mm
  • Grit size: 80

Advantage:

  • Efficient machining process with fast work progress, long tool life, less heat introduced into the workpiece and a lower power requirement of the tool drive thanks to VICTOGRAIN abrasive grit.
  • High cost-effectiveness due to rapid tool changes.
  • High comfort due to easy handling and low vibration working.
  • No interference in use due to sticking, slipping or loosening.

Application:

  • Application recommendations: Use COMBIDISC small-fiber sanders with sanding blade holders on bendable shaft drives with angular handle, small compressed air or electric angle sanders. Use grinding oil suitable for the material to significantly increase tool life and grinding performance.
  • Machining tasks: Deburring; Equalize; Surface treatment; Weld seam dressing; Edge processing
  • Drive types: Angle grinder; Cordless angle grinders; Flexible shaft drive; Straight die grinder

Material:

  • Machinable materials:
    • Cast steel
    • NF metal hard
    • Hardened, tempered steels above 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Please order sanding sheet holders separately.

Note:

  • The maximum permissible peripheral speed is 50 m/s.
  • For safety reasons, the specified maximum permissible speed must never be exceeded.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart