PFERD TOOLS accessory adapter pair for wheel brushes crimped wide and Composite with hole 50.8 to 16

Article no.: 4007220548486
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush adapter

Identification & Classification

Article number 4007220548486
EAN / GTIN 4007220548486
Manufacturer number 43690016
L-Number L51510 951
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD TOOLS offers various adapters for wheel brushes with holes. Suitable for wheel brushes with a brush diameter from 150 mm in the wide and composite versions.

Feature:

  • Shape: No information
  • Suitable for hole diameter [mm]: 50.8 mm
  • Suitable for: RBU, wide type ≥ dia. 150 mm, ␍RBUP, composite type ≥ dia. 150 mm
  • Dia. hole included in the set: 16,0

Advantage:

  • Brushes can be used on all tool drives as the hole diameter is adjusted to the required dimension.
  • Secure hold of the brush thanks to highly accurate fit.

Application:

  • Recommendations for use: Use for applications that produce little heat and require little pressure.

Supplied with:

  • A set consists of 2 individual adapters.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart