universal sharpening file with handle hand 200mm cross cut 1/single cut 2

Article no.: 4007220542286
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Saw file

Identification & Classification

Article number 4007220542286
EAN / GTIN 4007220542286
Manufacturer number 11272207
L-Number L51130 137
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD TOOLS special files are tools that are optimized for specific uses, e.g. for processing soft metals or thermosetting plastics, for deburring parts turned on a lathe or for sharpening cutting tools. Rectangular file, tanged and single cut 2 on two sides, with rounded, uncut narrow edges and ergonomic file handle. Often referred to as a lawnmower file. Suitable for sharpening cutting tools. Single cut specifically designed for sharpening cutting tools. Files are supplied in point-of-sale packaging with ergonomic file handle.

Feature:

  • PFERD type: 1212
  • Width, metric: 25 mm
  • Cut: Single cut 2
  • Length, metric: 200 mm
  • Height: 4.5 mm
  • Incl. handle: FH 4/1

Advantage:

  • Long tool life.
  • High surface quality with optimum cutting performance.

Application:

  • Applications: Finishing; Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Cast steel
    • Steel
    • Materials that can be worked: Cast steel; Steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart