Ergonomic file handle FH2 110 mm for key files, chain saw files dia. 4.0-4.8 mm (100)

Article no.: 4007220535721
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Booklet

Identification & Classification

Article number 4007220535721
EAN / GTIN 4007220535721
Manufacturer number 12617220
L-Number L51060 235
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The PFERD TOOLS product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD TOOLS offers handles for a wide variety of files. Ergonomic file handle for comfortable and safe working.

Feature:

  • PFERD type: FH 2
  • Suitable for length [mm]: 100, 125, 150 mm
  • Suitable for: Key files
  • Length, total: 110 mm

Advantage:

  • Protects hands against sharp edges and corners.
  • Ergonomic shape with optimized handle.
  • Files do not roll away.
  • Soft plastic on the outside with a hard, stable inner part.
  • Without plasticizer.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart