Description:
Suitable for light brushing such as deburring, cleaning and derusting. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD TOOLS special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.
Feature:
- Packaging: POS packaging
- RPM, max.: 18000 RPM
- RPM, optimum, from: 9000 RPM
- RPM, optimum, to: 13500 RPM
- Mounting system: Shank
- Dia. cup: 16 mm
- Dia. filament material: 0.35 mm
- Dia. external, metric: 15 mm
- Dia. shank, metric: 6 mm
- Filament material: Steel wire (ST)
- Length, filament: 22 mm
- Length, total: 65 mm
Advantage:
- Optimal access to hard-to-reach areas such as drilled holes and cavities as the filament spreads out upon rotation.
- Long tool life through use of PFERD special wire.
- Creates fine surfaces.
Application:
- Recommendations for use: Please observe the recommended rotational speeds. For the best results, use a tool drive with a minimum output of 300 watts.
- Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
- Drive types: Flexible shaft drive; Power drill; Straight grinder
Material:
- Materials that can be worked:
- Cast iron
- Cast steel
- Elastomers
- Steel, cast steel
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Wood
- Materials that can be worked: Cast iron; Cast steel; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Wood
Note:
- When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.