PFERD TOOLS POLIVLIES-CURVE flap disc PVL-R aluminium oxide dia. 115 mm hole 22.23 mm A240M for fine grinding for work on fillet welds

Article no.: 4007220524237
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220524237
EAN / GTIN 4007220524237
Manufacturer number 44694123
L-Number L51700 101408
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • fine

Description:

  • For universal use from coarse to fine sanding in industry and trade.
  • The Curve version can be used on the sanding side as well as on the back and radius.
  • The POLIVLIES flap disc PVL-R was specially developed for fillet weld processing.
  • It is the only flap disc in the world that has flaps on the grinding side as well as on the back and radius.
  • The POLIVLIES flap disc PVL-R from PFERD TOOLS is patented in many countries around the world.
  • POLIVLIES grit size 240 F = fine (blue)

Feature:

  • Max. RPM: 13300 RPM
  • RPM, opt. to: 5800 RPM
  • Version: fine
  • Mounting system: Bore
  • Ø bore: 22.23 mm
  • Abrasive: Aluminium oxide A
  • ø outer metric: 115 mm
  • Grit size: 240

Advantage:

  • Highly economical due to high sanding performance and long service life.
  • Produces a consistently high surface quality over the entire service life, as new, sharp abrasive is constantly released.
  • Optimum contour adaptation thanks to high flexibility

Application:

  • Recommendations for use: For best performance, use at a recommended cutting speed of 30-35 m/s.
  • Machining tasks: Cleaning; deburring; fine grinding in stages; roughening; structuring (matting, line matting and satin finishing); surface processing; weld seam processing
  • Drive types: Angle grinder; cordless angle grinder

Material:

  • Machinable materials:
    • Aluminium
    • brass
    • bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosets (GRP, CFRP)
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc

Note:

  • For safety reasons, the specified maximum permissible speed must never be exceeded.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart