PFERD TOOLS POLINOX pressed non-woven wheel PNER dia. 75x3 mm centre hole dia. 6 mm medium-hard A coarse for finishing

Article no.: 4007220496473
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220496473
EAN / GTIN 4007220496473
Manufacturer number 47700209
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • MH (medium hard)

Description:

  • POLINOX compact grinding wheels PNER consist of several highly compressed non-woven layers bonded with a special grain-resin system.
  • Different combinations of compaction, fibres, grain and corresponding bonding result in non-woven products with a very good surface finish, high removal rate and long service life.
  • These tools can be used to cover a wide range of surface finishing applications, from relatively coarse sanding to preparation for polishing.
  • The version for straight grinders, flexible shafts and sanding blocks is particularly suitable for processing smaller surfaces.
  • Medium-hard version with increased edge strength and service life for rough deburring and fettling applications.
  • PFERD TOOLS-ERGONOMICS recommends POLINOX compact sanding wheels PNER to sustainably reduce vibration, noise and dust generation during use and to improve working comfort.

Feature:

  • Max. RPM: 10200 RPM
  • RPM, opt: 6400 RPM
  • Design: MH (medium hard)
  • Width metric: 3 mm
  • Ø bore: 6 mm
  • Abrasive: Aluminium oxide A
  • ø outer metric: 75 mm
  • Grit size: coarse

Advantage:

  • Highly economical due to high sanding performance and long service life.
  • Achievement of very good surface finishes.
  • Optimum contour adaptation as it can be freely profiled.

Application:

  • Recommendations for use: When machining materials with poor thermal conductivity, e.g. titanium and stainless steel, significantly reduce the cutting speed. For best performance, use at a recommended cutting speed of 15-30 m/s. This achieves an ideal compromise between stock removal rate, surface quality, temperature load on the workpiece and tool wear.
  • Machining tasks: Cleaning; deburring; fine grinding in stages; roughening; structuring (matting, line matting and satin finishing); surface finishing
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Machinable materials:
    • Aluminium
    • brass
    • bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosets (GRP, CFRP)
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc

Note:

  • For safety reasons, the specified maximum permissible speed must never be exceeded.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart