PFERD TOOLS COMBICLICK pressed non-woven disc CC PNER dia. 115 mm medium-hard A coarse for finishing

Article no.: 4007220491805
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220491805
EAN / GTIN 4007220491805
Manufacturer number 47700202
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • MH (medium hard)

Description:

  • The COMBICLICK system consists of a specially developed backing pad and a stable holder on the back of the tool.
  • With the backing pad, COMBICLICK tools can be used on standard angle grinders.
  • The special geometry of the cooling slots ensures a high air flow rate, which significantly reduces the thermal load on the abrasive and the workpiece.
  • The quick-clamping system, the robust holder, the secure locking of the tool and the integrated cooling system result in up to 30 % lower workpiece temperature, 25 % higher cutting performance, 30 % longer tool life and better utilisation of the abrasive compared to conventional tools.
  • For achieving a very fine, homogeneous sanding pattern, which is sufficient for preparing the high-gloss polish, depending on the requirements.
  • Particularly suitable for processing larger surfaces on stainless steel (INOX) components.
  • PFERD TOOLS-ERGONOMICS recommends COMBICLICK as an innovative tool solution to sustainably reduce vibration, noise and dust generation during use and to improve working comfort. PFERD TOOLS-EFFICIENCY recommends COMBICLICK for long, fatigue-free and resource-saving work with perfect results in the shortest possible time.
  • The quick-clamping system reduces tool change and set-up times.
  • COMBICLICK from PFERD TOOLS has broad patent protection in Europe.

Feature:

  • Max. RPM: 8350 RPM
  • RPM, opt: 5000 RPM
  • Design: MH (medium hard)
  • Abrasive: Aluminium oxide A
  • ø outer metric: 115 mm
  • Grit size: coarse

Advantage:

  • Innovative quick-clamping system guarantees convenient handling and cool grinding.
  • Extremely quick and easy tool change reduces process costs.
  • With COMBICLICK, scratches caused by protruding clamping parts are avoided and a very high utilisation of the available abrasive is achieved.
  • High edge strength due to extreme resistance.
  • Optimum contour adaptation as it can be freely profiled.

Application:

  • Recommendations for use: Use COMBICLICK non-woven blanks with the COMBICLICK backing pad on variable-speed angle grinders. For best performance, use at a recommended cutting speed of 15-35 m/s. This achieves an ideal compromise between stock removal rate, surface quality, temperature load on the workpiece and tool wear.
  • Machining tasks: Cleaning; deburring; fine grinding in stages; roughening; structuring (matting, line matting and satin finishing); surface processing; weld seam processing
  • Drive types: Angle grinder; cordless angle grinder

Material:

  • Machinable materials:
    • Aluminium
    • brass
    • bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosets (GRP, CFRP)
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys

Supplied with:

  • Please order COMBICLICK backing pad separately.

Note:

  • For safety reasons, the specified maximum permissible speed must never be exceeded.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart