POS wheel brush wide crimped RBU dia. 80x20xvariable hole steel wire dia. 0.20 bench grinder

Article no.: 4007220479520
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220479520
EAN / GTIN 4007220479520
Manufacturer number 43701104
L-Number L51510 1002
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD TOOLS special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C. Developed for general use in the workshop.

Feature:

  • Packaging: POS packaging
  • RPM, max.: 10000 RPM
  • RPM, optimum, from: 5000 RPM
  • RPM, optimum, to: 7500 RPM
  • Width, metric: 20 mm
  • Mounting system: Centre hole
  • Dia. hole included in the set: 10/12/14
  • Dia. hole, max.: 20 mm
  • Dia. filament material: 0.2 mm
  • Dia. external, metric: 80 mm
  • Filament material: Steel wire (ST)
  • Grit size: No information
  • Length, filament: 20 mm

Advantage:

  • Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Long tool life through use of PFERD special wire.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds.
  • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Thermosetting plastics
    • Elastomers
    • Steel, cast steel
    • Thermoplastics
    • Wood
    • Materials that can be worked: Cast iron; Thermosetting plastics; Elastomers; Steel, cast steel; Thermoplastics; Wood

Supplied with:

  • This wheel brush is supplied with a variable hole.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart