Version:
Description:
Suitable for rough cleaning work such as removing paint, scale, tarnish, rust and adhesive residue in face grinding. The CD clamping system has a screw connection with internal thread (metal/plastic) on the tool side. Also suitable for the systems used on the market: PSG, Power Lock Type II ”turn on”, SocAtt, Turn-On.
Feature:
- Clamping system: CD system
- RPM, opt. from: 3800 RPM
- RPM, opt. to: 5000 RPM
- Design: PCLR
- Abrasive: Silicon carbide SiC/C
- ø outer metric: 75 mm
Advantage:
- The standard version (black) produces finer surfaces and is more flexible.
- Highly economical due to quick tool change.
- High level of comfort thanks to easy handling and low-vibration work.
- No malfunctions during use due to sticking, slipping or loosening.
Application:
- Recommendations for use: Use with hard or medium-hard COMBIDISC abrasive disc holders. Use a suitable grinding oil for the material to significantly increase the service life and grinding performance of the tools.
- Machining tasks: Cleaning; deburring; roughening; surface finishing
- Drive types: Angle grinder; cordless angle grinder; flexible shaft drive; straight grinder
Material:
- Machinable materials:
- Aluminium
- Malleable cast iron
- brass
- bronze
- Cast steel
- Cobalt-based alloys
- Copper
- Fibre-reinforced thermosets (GRP, CFRP)
- Grey/spheroidal cast iron (GG/GJL, GGG/GJS)
- Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
- Nickel-based alloys (e.g. Inconell and Hasteloy)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Titanium
- Titanium alloys
- Zinc
Supplied with:
- Please order COMBIDISC sanding sheet holders separately.
Note:
- The maximum permissible peripheral speed is 50 m/s.