PFERD TOOLS 2 m flexible shaft BW 7 DIN10/G22 with rigid extension STV27 L300 without handpiece 25,000-11,000 RPM

Article no.: 4007220460863
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220460863
EAN / GTIN 4007220460863
Manufacturer number 87100651
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Flexible shaft system 7

Description:

  • Flexible shafts consist of three components which can be combined in different ways: the flexible core (SE), the flexible casing (SCH), the handpiece (HA).
  • The flexible core consists of four to ten layers of wire, conforming to DIN 2076, and is specially designed for high-speed clockwise rotation.
  • The coupling is securely press-fitted to the core.
  • After approximately 100 operating hours, the core of the flexible shaft must be re-lubricated.
  • The flexible casing consists of oil-resistant rubber; the interior being a flat steel spiral and the outside being solid rubber.
  • The connection couplings are pressed on firmly and encased in a rubber sheath as reinforcement.
  • ;Because of low noise emissions, continuous operation with little fatigue is possible.
  • Exchangeable collets enable a wide range of tools to be mounted.
  • The sliding coupling enables quick handpiece changes.
  • With low power output requirements, it is possible to fall below the rotational speed range.
  • The radius of curvature must not be less than 5.
  • 51″.
  • After approximately 100 operating hours, the core of the flexible shaft must be re-lubricated.

Feature:

  • Rotational speed range, from: 11000 RPM
  • Rotational speed range, to: 25000 RPM
  • Version: Flexible shaft system 7
  • Width, metric: 18 mm
  • Dia. drive-side coupling, metric: 30 mm
  • Drive-side coupling, DIN: 10
  • Handpiece-side coupling G: 22
  • Length, metric: 2089 mm
  • Net weight: 2.113 kg
  • Dia. drive-side coupling [mm]: 30
  • Dia. external, metric: 18 mm
  • Height: 18 mm

Advantage:

  • Special lengths available on request.
  • Cores and hoses with double-sided sliding coupling on request.

Application:

  • Recommendations for use: It is essential that the rotational speed and power output do not fall below or exceed the specified ranges. It is not possible to repair cores and flexible casings. We recommend replacement with pre-assembled new parts. When using flexible shafts, please ensure that the shafts are not bent beyond the specified radius of curvature. The smallest possible radius of curvature is given for each flexible shaft. The radius of curvature should not be smaller than 140 mm. For maintenance of the flexible shaft, PFERD TOOLS recommends the P-SET BW 7 maintenance set with flexible shaft grease FT 4.

Supplied with:

  • Special lengths available on request.
  • Cores and hoses with double-sided sliding coupling on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart