Casing SCH 7 PST-T DIN 10/M5 2 m

Article no.: 4007220432396
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220432396
EAN / GTIN 4007220432396
Manufacturer number 87101806
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

These special flexible shafts do not have a handpiece for tool mounting and are particularly flexible in the front section. The POLISTAR-TUBE grinding tools are attached directly to the core of the flexible shaft with screws (INOX type). POLINOX cross buffs PNST are screwed on with adapter AD M4 or AD M5 (accessories). This combination is highly suitable for gradual fine grinding and cleaning of inner surfaces of pipes and pipe bends. Both pipe bend ends can be deburred from the entry side. The PST-T flexible shaft is suitable for grinding the insides of pipes. Assembled replacement protective hose for BW 7 PST-T DIN 10/M5 2 m.

Feature:

  • PFERD type: SCH 7 PST-T DIN 10/M5 2 m
  • Width, metric: 18 mm
  • Dia. drive-side coupling, metric: 30 mm
  • Drive-side coupling, DIN: 10
  • Length, metric: 2032 mm
  • Net weight: 0.871 kg
  • Dia. drive-side coupling [mm]: 30
  • Dia. external, metric: 18 mm
  • Height: 18 mm

Supplied with:

  • Special lengths available on request.

Note:

  • Observe the recommended and maximum permitted rotational speeds of the tools for the rotational speed setting of the motor.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart