Air-powered straight grinder PGAS 3/350 V-DV 35,000 RPM/290 watts

Article no.: 4007220395189
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification & Classification

Article number 4007220395189
EAN / GTIN 4007220395189
Manufacturer number 80105160
L-Number L51700 100930
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • With extension

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys. High power output with compact design.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 290 Watt
  • Rotational speed: 35000 RPM
  • Collet group: 6
  • Throttle type: Ring
  • Version: With extension
  • Width, metric: 30 mm
  • Air consumption, at idle: 0.6 m³/min
  • Air consumption, under load: 0.5 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 335 mm
  • Number of oil drops [min]: 2 Tropfen
  • Net weight: 0.74 kg
  • Air supply hose internal dia.: 6 mm
  • Exhaust direction: rear
  • Height: 30 mm

Advantage:

  • The drive with a ring throttle can be used for continuous use.
  • The extended version of the tool is suitable for working on hard-to-reach areas.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Easy to use thanks to the handy straight grinder design.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart