CHAIN SHARP grinding disc CS-G dia. 145x3.2 mm centre hole dia. 22.2 mm A60 for sharpening saw chains

Article no.: 4007220382882
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 4007220382882
EAN / GTIN 4007220382882
Manufacturer number 33100001
L-Number L51090 686
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The grinding discs for saw chains are exceptionally well-suited for mechanical sharpening of saw chains using chain sharpeners. The grinding discs are optimized for sharpening saw chains.

Feature:

  • RPM, max.: 4600 RPM
  • Suitable for chain pitch: 1/4, 3/8 LP, .325
  • Width, metric: 3.2 mm
  • Dia. hole: 22.2 mm
  • Dia. external, metric: 145 mm
  • Grit size: 60

Advantage:

  • High grinding performance and stock removal rate.
  • Long tool life.
  • Careful grinding of the saw chain teeth.
  • Precise sharpening of saw chain teeth thanks to high dimensional stability.

Application:

  • Recommendations for use: Observe the recommendations for use and safety notes for your sharpener. The grinding disc can be used to sharpen sharpeners with chain pitch 1/4″, 3/8″ LP*, .325″. Suitable for low profile saw chains (LP).
  • Applications: Sharpening
  • Drive types: Sharpener

Material:

  • Materials that can be worked:
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel
    • Steel materials with a hardness > 54 HRC
    • Materials that can be worked: Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel; Steel materials with a hardness > 54 HRC

Note:

  • The maximum permitted peripheral speed is 35 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
  • Before clamping, the grinding tool must be ring tested to make sure that it does not have any cracks (undamaged grinding tools give a clear tone).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart