air-powered straight grinder PGAS 8/100 HV 10,000 RPM/600 watts

Article no.: 4007220286272
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification & Classification

Article number 4007220286272
EAN / GTIN 4007220286272
Manufacturer number 80107015
L-Number L51700 67
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Without extension

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The air grinder with integrated centrifugal governor has to be used with oil. Due to the lever valve, the drive has a dead man's switch. The drive is practical to use. 1 m exhaust hose and 3 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 600 Watt
  • Rotational speed: 10000 RPM
  • Collet group: 7
  • Throttle type: Lever
  • Version: Without extension
  • Width, metric: 46 mm
  • Air consumption, at idle: 0.17 m³/min
  • Air consumption, under load: 0.85 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 205 mm
  • Number of oil drops [min]: 5 Tropfen
  • Net weight: 1 kg
  • Air supply hose internal dia.: 8.5 mm
  • Exhaust direction: rear
  • Height: 46 mm

Advantage:

  • Safe working using dead man's switch.
  • Easy to guide on medium power.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Its integrated centrifugal governor enables a constant rotational speed to be maintained during use.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart