Scratch brush for spark plugs HBZ 3 rows brass wire dia. 0.15 mm

Article no.: 4007220245217
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spark plug brush

Identification & Classification

Article number 4007220245217
EAN / GTIN 4007220245217
Manufacturer number 43698012
L-Number L51510 577
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD TOOLS offers an extensive range of scratch brushes with various shapes and filament materials. Particularly well suited to cleaning spark plugs, small workpieces and tools. Brushes with brass wire filament material are suitable for particular applications such as surface finishing on workpieces made from copper and brass. In comparison to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD TOOLS uses wire quality CuZn37. Brass wire withstands temperatures up to 180 °C.

Feature:

  • Number, rows: 3
  • Mounting system: Manual use
  • Dia. filament material: 0.15 mm
  • Filament material: Brass wire (MES)
  • Length, filament: 15 mm
  • Length, total: 145 mm

Advantage:

  • Excellent for the precise cleaning of small weld seams.
  • Non-sparking.

Application:

  • Applications: Cleaning; Removing oxide layers
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Brass
    • Copper
    • Other non-ferrous metals
    • Materials that can be worked: Brass; Copper; Other non-ferrous metals

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart