Description:
PFERD TOOLS robot spindles are manufactured according to the most stringent quality criteria and the latest technological standards, and are ideal for stationary applications in robot cells and machine tools and for installation in transfer lines. Whether you have a general or a specialized application, the comprehensive PFERD TOOLS range offers the ideal combination of innovative tools and powerful, durable robot spindles – all from a single source. The exhaust air flow of the air grinder is at the back. The robot spindle is characterized by its very high concentricity in continuous use. It has a stainless steel collet mounting and a planetary gear. Quick coupling, speed throttle, 6 mm collet, 1 key each EM size 17 mm and DM size 20/22 mm.
Feature:
- Operating pressure: 6.3 bar
- Power output: 1100 Watt
- Rotational speed: 5800 RPM
- Collet group: 16
- Width, metric: 60 mm
- Rotational direction: Clockwise
- Air supply hose outer dia.: 14 mm
- Exhaust hose internal dia.: 16 mm
- Air consumption, at idle: 1.58 m³/min
- Air consumption, under load: 1.38 m³/min
- Incl. dia collet [mm]: 6 mm
- Length, metric: 257 mm
- Number of oil drops [min]: 7 Tropfen
- Net weight: 3.355 kg
- Air supply hose internal dia.: 11 mm
- Exhaust direction: rear
- Height: 60 mm
Advantage:
- No dust turbulence on the workpiece side.
- Double spindle bearing for a longer tool life.
- High torque due to planetary gear.
Note:
- The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.