Electric belt grinder EBER 8/280 230 volts belt length: 520 mm x width: 3-20 mm

Article no.: 4007220232781
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Linishing machine

Identification & Classification

Article number 4007220232781
EAN / GTIN 4007220232781
Manufacturer number 83208280
L-Number L51050 1517
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Inc. belt grinder attachment arm.

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The drive has a pivotable belt grinder attachment (incl. belt grinder attachment arm). The electric belt grinder has a pivoting belt grinder attachment including BSVA 9/24 x 520 belt grinder attachment arm and is suitable for belt lengths 520 mm x width 3-20 mm. 4 m power cable, 1 belt arm BSVA 9/24x520, protective cover SDVH. Drive with 230 V and EU plug.

Feature:

  • Power consumption: 800 Watt
  • Power output: 550 Watt
  • Belt speed, from: 12 m/s
  • Belt speed, to: 32 m/s
  • Version: Inc. belt grinder attachment arm.
  • Voltage, from: 230 Volt
  • Suitable belt width: 3–20 mm
  • Width, metric: 77 mm
  • Suitable belt width: 520
  • Length, metric: 522 mm
  • Net weight: 2.1 kg
  • Height: 118 mm

Advantage:

  • The digital electronics enable a constant rotational speed to be maintained.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Restart protection in case of power failure (USP).
  • Stepless rotational speed regulation.

Note:

  • Universal motor for 1-phase alternating current.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart