air-powered straight grinder PG 8/100V-HV 10,000 RPM/600 watts

Article no.: 4007220176825
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification & Classification

Article number 4007220176825
EAN / GTIN 4007220176825
Manufacturer number 80107003
L-Number L51700 65
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • With extension

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow is at the front. The air grinder with integrated centrifugal governor has to be used with oil. There is an extended version of the powerful drive for single-hand use. Due to the lever valve, the drive has a dead man's switch. 3 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 600 Watt
  • Rotational speed: 10000 RPM
  • Collet group: 7
  • Throttle type: Lever
  • Version: With extension
  • Width, metric: 46 mm
  • Air consumption, at idle: 0.17 m³/min
  • Air consumption, under load: 0.85 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 310 mm
  • Number of oil drops [min]: 5 Tropfen
  • Net weight: 1.4 kg
  • Air supply hose internal dia.: 8.5 mm
  • Exhaust direction: front
  • Height: 46 mm

Advantage:

  • The extended version of the tool is suitable for working on hard-to-reach areas.
  • Safe working using dead man's switch.
  • Good size/weight to output ratio.
  • As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
  • Ideal for the recommended mounted tools thanks to the collet mounting.

Supplied with:

  • Alternative drive with anti-clockwise rotation available.
  • Supported version SU-D32 available on request.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart