wheel brush wide crimped RBU dia. 100x28xvariable hole steel wire dia. 0.30 bench grinder

Article no.: 4007220153604
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification & Classification

Article number 4007220153604
EAN / GTIN 4007220153604
Manufacturer number 43502001
L-Number L51510 985
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD TOOLS special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C. Developed specially for industrial use.

Feature:

  • Packaging: Industrial packaging
  • RPM, max.: 8000 RPM
  • RPM, optimum, from: 4000 RPM
  • RPM, optimum, to: 6000 RPM
  • Width, metric: 28 mm
  • Mounting system: Centre hole
  • Dia. hole included in the set: 14,0/18,0/22,2
  • Dia. hole, max.: 25.4 mm
  • Dia. hole: 14 mm
  • Dia. filament material: 0.3 mm
  • Dia. external, metric: 100 mm
  • Filament material: Steel wire (ST)
  • Grit size: No information
  • Length, filament: 19 mm

Advantage:

  • High economic efficiency due to very long tool life.
  • The special design enables bunching to create wide gapless rollers. This enables a uniform surface finish to be achieved.
  • Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Long tool life through use of PFERD special wire.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds.
  • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Thermosetting plastics
    • Elastomers
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Wood
    • Materials that can be worked: Cast iron; Cast steel; Thermosetting plastics; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

Supplied with:

  • This wheel brush is supplied with a variable hole.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart