POLIFAN flap disc PFC 125x22.23 mm conical Z40 Start Line START STEELOX steel/stainless steel

Article no.: 4007220110881
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 500 Piece
  • Order steps: 500 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220110881
EAN / GTIN 4007220110881
Manufacturer number 69300934
L-Number L51120 256
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The START range offers reliable PFERD TOOLS quality for trade and assembly work. The compact range contains all of the conventional tools for working with steel and stainless steel (INOX). This means you can achieve reliable results at attractive purchase costs. POLIFAN flap disc with good stock removal rate and good tool life.

Feature:

  • RPM, max.: 12200 RPM
  • Shape: PFC / B / T29
  • Dia. hole: 22.23 mm
  • Abrasive: Zirconia alumina Z
  • Dia. external, metric: 125 mm
  • Grit size: 40

Advantage:

  • Fast work progress and high economic efficiency thanks to the good stock removal rate.
  • Good tool life.
  • Also suitable for low-power angle grinders.

Application:

  • Applications: Chamfering; Deburring; Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart